Beli vacuum cleaner wet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NRT-PRO Vacuum Cleaner
    Mulai

    Rp519.900

    NRT-PRO Vacuum Cleaner
    Deskripsi:
    Vacuum Cleaner dengan model 3in1 lengkap dengan aksesori sedot debu yang mampu menjangkau sudut ruangan yang sulit dijangkau.- Filter dapat dicuci- Motor terlindungi dari air- Alat fungsi tiup- Sponge filter- Long square brush- Crevice tool- 2 Pcs plastic tube- Elektrik hose 1.5 M
    atribut:
    • Size (L): 15
    • Voltage (V/Hz): 220/50
    • Suck Power (KPA): 16
    • Noise (dB): 80
    • Cable Length (m): 3
    • Input Power (W): 800
  2. LUSTRE Wet & Dry Vacuum Cleaner with Luxury Base
    Mulai

    Rp8.099.900

    LUSTRE Wet & Dry Vacuum Cleaner with Luxury Base
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50.0
    • Function: Wet and Dry
    • Mode of Cooling: Circulating air cooling
  3. Innotechs Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp1.899.900

    Innotechs Wet and Dry Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Voltage (V): 220-240
    • Functions: Wet and Dry
  4. TOLSEN Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp1.399.900

    TOLSEN Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    Wet and Dry CleaningSet Contents :- 1.5m flexible hose- 2pcs plastic tubes- 1pc sponge filtration- 1set 2 in 1 brush- 1pc flat mouth- 1pc columnar cartridge- Total 2.3m cord length- HEPA fliter- Packing: color box
    atribut:
    • Rated Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Vaccum Pressure (Kpa): 16
  5. KRISBOW Vacuum Cleaner Kering (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  6. RYU Vacuum Cleaner (Penyedot Debu)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp819.900

    RYU Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.
    atribut:
    • Frequency (Hz): 50
    • K3L License: Yes
  7. AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry Type
    Mulai

    Rp9.999.900

    AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry Type
    Deskripsi:
    -Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can also be collected.-Maintenance is easy and can be washed as a whole.-Pneumatic type and capable of continuous operation.-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubber manufacturers and rubber processing factories.-Explosion proof compliant type.
    atribut:
    • Dust Collection Capacity: 18L
    • Water Absorption: 60L
    • Max Air Volume: 1.93/min
    • Max Vacuum Pressure: 27kpa
    • Noise Level: 90db
    • Air Connection Plug: 3/8(20PM)(with valve)
    • Available Viscosity: 3000cp or less
    • Lifting Height: 2m
    • Width x Depth x Height: 309x309x170mm
    • Working Air Pressure: 0.4 to 0.6 (mpa)
  8. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  9. CONDOR Vacuum Cleaner for Wet Type
    Mulai

    Rp15.999.900

    CONDOR Vacuum Cleaner for Wet Type
    atribut:
    • Dust Collection Capacity (L): 15
    • Noise Level (dB): 72
    • Maximum Air Volume (m³/minute): 1.8
    • Maximum Vacuum Pressure (kPa): 17
    • Power Consumption Electrical (W): 1060
    • Power Supply (V): Single Phase 100
    • WxDxH (mm): 387x448x540
  10. LAVOR Vacuum Cleaner Wet and Dry
    Mulai

    Rp1.699.900

    LAVOR Vacuum Cleaner Wet and Dry
    atribut:
    • Voltage (V/Hz): 230-50
  11. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  12. Miyako Vacuum Cleaner (Wet+Dry) (Penyedot Debu)
    Mulai

    Rp1.999.900

    Miyako Vacuum Cleaner (Wet+Dry) (Penyedot Debu)
    Deskripsi:
    Kelebihan : 3 in 1 (Basah,Kering,Tiup), Exra Filter Deodorizer
    atribut:
    • Power (W): 700
    • Capacity (L): 23
  13. KRISBOW Blower Karpet
    Mulai

    Rp2.499.900

    KRISBOW Blower Karpet
    Deskripsi:
    3 optional speed settingsTiming and speed gear switchAdjustable handle for Easy mobility
    atribut:
    • Voltage (V/Hz): 220/50
    • Power (W): 900
    • Noise (dB): 80
    • Cable Length (m): 12
    • Air Velocity (m/s): 23
    • Dimensions (mm): 495x400x495
  14. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  15. UWANT Wet Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp4.199.900

    UWANT Wet Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Machine Power (W): 1900
    • Suction (Pa): 12000
    • Power Cord Length (mm): 5000
    • Noise (dBA): 75
    • Screen Display: LED
    • Universal Wheel: Yes
    • Clean Water Tank Capacity (ml): 1500
    • Fabric Hose (mm): 1500
    • Hanging Iron Hose (mm): 1600
    • Sewage Tank Capacity (ml): 1500
Daftar Harga vacuum cleaner wet Terbaru October 2026
NRT-PRO Vacuum CleanerRp519.900
LUSTRE Wet & Dry Vacuum Cleaner with Luxury BaseRp8.099.900
FIORENTINI Wet & Dry Vacuum Compressor CleanerRp46.999.900
Innotechs Wet and Dry Vacuum Cleaner (Penyedot Debu)Rp1.899.900
TOLSEN Wet and Dry Vacuum Cleaner (Penyedot Debu)Rp1.399.900
KRISBOW Vacuum Cleaner Kering (Penyedot Debu)Rp899.900
RYU Vacuum Cleaner (Penyedot Debu)Rp819.900
Wipro Vacuum Cleaner Wet and Dry Stainless Steel (Penyedot Debu)Rp1.399.900
AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry TypeRp9.999.900
KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Rp969.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait